Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case
Availability: Usually ships same day
Stock No: WB640304
FREE Shipping
Price: $49.95


Product Information
Cascades Décor® Bathroom Tissue - 550 Sheets/Roll, 80 Rolls/Case

North River® Standard Bathroom Tissue exceeds the most stringent environmental standards. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 60% post-consumer content. White color finish. 550 sheets per roll, sold 80 rolls per case.

Certifications: EcoLogo®. Exceeds Comprehensive Procurement Guidelines.

Product Specifications
BRAND Cascades Décor
DESCRIPTION 100% Recycled Standard Tissue
TYPE Bathroom Tissue
STYLE 2 Ply
MANUFACTURERS PART NUMBER 4028
COLOR White
PACKAGE QUANTITY 80
SIZE 4-3/10
SHEET QUANTITY 550 Sheets/Roll

Photo Gallery
Cascades Décor® Bathroom Tissue - 550 Sheets/Roll, 80 Rolls/Case Cascades Décor® Bathroom Tissue - 550 Sheets/Roll, 80 Rolls/Case Cascades Décor® Bathroom Tissue - 550 Sheets/Roll, 80 Rolls/Case  

Customer Reviews
Avg. Review Rating: 2 Reviews
Reviewed On: February 06, 2013
Reviewed by: DAN (MINNEAPOLIS, MN)
Customer Rating :
Best Value Toilet paper
I forgot the free shipping !
Reviewed On: October 19, 2012
Reviewed by: Dan (South Mpls.)
Customer Rating :
What a difference!
I have been distributing toilet paper that is 1 ply/198 sheets per roll in the Food Shelf that I manage. The Cascades Decor is almost 3 times as much per roll plus 2 ply for virtually the same price! I and my clients are very pleased.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700