1.888.978.7759
Prairie View FP18648T HD Welded Folding Aluminum Platform Truck

Availability: Usually ships in 3 to 6 days
Item #: WBB776756
List Price: $462.00 Save: up to 43%
Price: $264.95

Product Information
Prairie View FP18648T, Platform Truck, Folding, Heavy Duty, 18-1/2"W x 9-1/2"H x 50-1/2"L, Welded

Features:
  • Folds up for easy storage
  • 1-1/2" diameter tube rounded frame and handle
  • Quiet ride 6"x2" Donut plate casters (two rigid, two swivel)
  • All welded heavy-duty aluminum tube frame
  • Ships UPS "Knock-down"
Product Specifications
LENGTH INCHES 50-1/2
WIDTH INCHES 18-1/2
HEIGHT INCHES 9-1/2
CAPACITY LBS 1350
COLOR FINISH Aluminum
ASSEMBLY Unassembled
BRAND Prairie View
CERTIFIED/APPROVED NSF Approved
CONSTRUCTION Aluminum
DECK HEIGHT INCHES 9-1/2
DECK LENGTH INCHES 48
DECK WIDTH INCHES 18
MANUFACTURERS PART NUMBER FP18648T
PACKAGE QUANTITY 1
STYLE Platform Trucks
WEIGHT LBS 25
WHEEL DIAMETER INCHES 6
WHEEL TYPE TPR

Photo Gallery
Prairie View HD Welded Folding Aluminum Platform Truck 18-1/2 x 9-1/2 x 50-1/2 Prairie View HD Welded Folding Aluminum Platform Truck 18-1/2 x 9-1/2 x 50-1/2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700