1.888.978.7759
Global® High Velocity Automatic Hand Dryer

Availability: Usually ships same day.
Item #: WB640305

with FREE shipping today! (within the contiguous US)

Price: $199.95

Product Information
AUTOMATIC HAND DRYERS
Global® High Velocity Automatic Hand Dryer
Global® High Velocity Automatic Hand Dryers are ideal for public restrooms in schools, offices, theatres and more. Hand dryers feature an infrared sensor for sanitary touch-free operation. Air output temperature is 131°F with a drying time of less than 15 seconds. Warm air speed output is 201.3 MPH and 59.8 CFM. 60-second auto shutoff. Auto resetting thermostat turns unit off at 221°F. Heater element operates at 840-1000W. Hand dryers are stainless steel with satin finish.

Watch Product Video
Product Specifications
WIDTH INCHES 9-3/4
DEPTH INCHES 5-3/4
HEIGHT INCHES 8-3/4
COLOR FINISH Brushed Stainless
AMPS 7.6-8.4
BRAND Global Industrial
CFM 59.8
CONSTRUCTION Stainless Steel
DESCRIPTION Global High Velocity Automatic Hand Dryer
HORSEPOWER 11/16
MODEL 640305
MOUNT TYPE Wall Mount
PACKAGE QUANTITY 1
RPM 29000
STYLE High Velocity
TYPE Infrared
VOLTAGE 110-120
WATTAGE 840-1000
WEIGHT LBS 8-2/5
WARM AIR SPEED OUTPUT 201.3 mph
SENSOR RANGE 2" to 10" Adjustable
CERTIFICATIONS UL, cUL, GreenSpec
DRYING TIME 15 Seconds or Less
DECIBELS 74-76
ACTIVATION Automatic
AIR TEMPERATURE 131°F

Photo Gallery
Global High Velocity Automatic Hand Dryer Global High Velocity Automatic Hand Dryer Global High Velocity Automatic Hand Dryer Global High Velocity Automatic Hand Dryer
Global High Velocity Automatic Hand Dryer Global High Velocity Automatic Hand Dryer

Customer Reviews
Avg. Review Rating: 6 reviews
Reviewed On: November 30, 2014
Reviewed by: Susan (Rochester, New York)
Customer Rating:
Sleek Hand Dryer
Works great, saves $ on our electric
Reviewed On: October 10, 2014
Reviewed by: Casey (FREDERICK, MD)
Customer Rating:
Very pleased
Overall very very pleased with these dryers. They have more than enough air speed and use very little electricity and can be installed on a 120v circuit. I used the circuit feeding the GFI in the restroom and viola! My only complaint is the knock out for the electric it too close to the edge, it was extremely hard to make a hole in tile big enough for a mc connector w/o letting the hole be visible from the side of the unit.
Reviewed On: February 17, 2014
Reviewed by: Morgan (WOODSTOCK, GA)
Customer Rating:
Decent
It is not as good imho as the name brand one.
Reviewed On: February 04, 2014
Reviewed by: Virgilio (STOCKTON,CA)
Customer Rating:
Global Hi Velocity Auto Hand Dryer
A well-made piece of equipment, clean features, easy to use and easy to install by an electrician. I suggest that it be provided with a larger bold stick-on label saying - HAND DRYER.
Reviewed On: September 21, 2013
Reviewed by: Mac (GATLINBURG,TN)
Customer Rating:
Dry hands quickly
This hand dryer works almost as well as the dyson one!
Reviewed On: September 03, 2013
Reviewed by: PAUL (FARMINGDALE,NY)
Customer Rating:
global hand dryers do the job
easily installed,theses machines do a good job. Hopefully they will stand up to the test of time . let you know in about 6 months.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700