1.888.978.7759
Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Availability: Usually ships same day.
Item #: WBB778423
List Price: $90.00 Save: up to 52%
Price: $42.95

Product Information
Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic, 115V, 65 GPH At 1', 15' Lift

Little Giant VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required.

Features:

  • 1/50 HP high performance motor
  • ABS tank, motor cover, and volute
  • 1/2 gallon tank capacity
  • Stainless steel pump shaft
  • Snap-action pump switch
  • Removable 3/8" barbed check valve
  • 3 inlet drain holes
  • Thermal overload protection
  • 20' tubing included
  • cCSAus listed
1 Year Limited Warranty.

Product Specifications
BRAND Little Giant®
LENGTH INCHES 11
WIDTH INCHES 5
HEIGHT INCHES 7
WEIGHT LBS 6
CONSTRUCTION ABS Tank, Motor Cover and Volute
SHAFT SEAL CONSTRUCTION Stainless Steel
IMPELLER MATERIAL Glass-Filled Polyproplene
VOLTAGE 115
HERTZ 60
AMPS 1
WATTAGE 60
HORSEPOWER 1/50
DISCHARGE HEAD 3/8" Barbed
GALLONS PER HOUR 65 @ 1' Lift
SUCTIONDRAW HEAD FEET 15
CORD LENGTH FEET 6
SWITCH TYPE Snap-Action
APPLICATION Air Conditioner, Gas Furnace, Condensing Boilers
DESCRIPTION 3 Inlet Drain Holes
INCLUDES 20' of 3/8"ID Tubing
APPROVAL cCSAul
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER 554411
MODEL VCMA-15ULT
OPERATION Automatic
THERMAL PROTECTION Overload Protection
SHUT OFF (FEET) 5
MAXIMUM LIQUID TEMPERATURE °F 140

Photo Gallery
Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic,
																			Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic,
																			Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic,
																			Little Giant® Condensate Removal Pump VCMA-15ULT, Automatic,

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700