Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
OFM RiZe 2 Workstation Unit Kit 63"H x 72"W, Full Vinyl Panel, Gray Panel/Cherry Desk
Availability: Usually ships in 2 to 5 days Stock No:WBB779010
Price: $3,415.00
Product Information
OFM RiZe 2 Workstation Unit Kit 63"H x 72"W, Full Vinyl Panel, Gray Panel/Cherry Desk
RiZe 2 Workstation Preconfigured Unit Kit. Includes 2 desks with keyboard tray, 2 pedestals, and panels to assemble. 63" high all vinyl floor panels. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Work surface is thermofused melamine finish with self edge. Box/File pedestal features central locking. File drawer accommodates letter/legal filing. Scratch-resistant powder-coated paint finish on frames. Wire management grommets with pop-open covers for easy access. Sturdy 1.75" adjustable floor leveling glides for easy adjustment. 2" Square posts install in seconds. Two-way, three-way and four-way panel connections.
Watch Product Video
Product Specifications
WIDTH INCHES
72
DEPTH INCHES
72
HEIGHT INCHES
63
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
OFM
CONSTRUCTION
Vinyl
DESCRIPTION
2 Workstation Unit Kit
FRAME COLOR
Gray
MANUFACTURERS PART NUMBER
R1X2-6372-VGGC
COLLECTION
RiZe
FRAME CONSTRUCTION
Steel, Wood
LIMITED WARRANTY
Limited Lifetime
WORKSURFACE COLOR
Cherry
WORKSURFACE CONSTRUCTION
Melamine
PEDESTAL TYPE
Box/File
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700