1.888.978.7759
OFM RiZe 1 Workstation Unit Kit 47"H x 72"W, Vinyl Panel w/ Translucent Top, Beige Panel/Cherry Desk

Availability: Out of stock, expected on or around 01/30/2015
Item #: WBB779100
List Price: $4,613.00 Save: up to 56%
Price: $2,009.00

Product Information
OFM RiZe 1 Workstation Unit Kit 47"H x 72"W, Vinyl Panel w/ Translucent Top, Beige Panel/Cherry Desk

RiZe 1 Workstation Preconfigured Unit Kit. Includes 1 desk with keyboard tray, pedestal, and panels to assemble. 47" high vinyl floor panels with translucent polycarbonate tops. 2" thick steel frame for strength and stability. Textured vinyl covering wipes clean easily. Work surface is thermofused melamine finish with self edge. Box/File pedestal features central locking. File drawer accommodates letter/legal filing. Scratch-resistant powder-coated paint finish on frames. Elegant translucent polycarbonate window lets light shine through. Wire management grommets with pop-open covers for easy access. Sturdy 1.75" adjustable floor leveling glides for easy adjustment. 2" Square posts install in seconds. Two-way, three-way and four-way panel connections.

Watch Product Video


Product Specifications
WIDTH INCHES 72
DEPTH INCHES 72
HEIGHT INCHES 47
COLOR FINISH Beige
ASSEMBLY Unassembled
BRAND OFM
CONSTRUCTION Vinyl, Polycarbonate
DESCRIPTION 1 Workstation Unit Kit
FRAME COLOR Gray
MANUFACTURERS PART NUMBER R1X1-4772-PGBC
PARTITION STYLE Non-Powered Without Base
COLLECTION RiZe
FRAME CONSTRUCTION Steel, Wood
TYPE Pre-Configured Cubicles
LIMITED WARRANTY Limited Lifetime
WORKSURFACE COLOR Cherry
WORKSURFACE CONSTRUCTION Melamine
PEDESTAL TYPE Box/File
WINDOW HEIGHT INCHES 16
PANEL FEATURE Partial Window
WINDOW Partial

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700