1.888.978.7759
Swingline® SX16-08 Cross Cut Jam Free Shredder Black/Silver

Availability: Usually ships in 1 to 4 days
Item #: WBB781194
List Price: $585.00 Save: up to 27%
Price: $427.95

Product Information
Swingline® SX16-08 Cross Cut Jam Free Shredder Black/Silver

Personal/small business cross-cut shredder prevents paper jams before excess paper gets caught in cutters. Indicator light warns when too many sheets are inserted, you simply remove extra sheets and continue shredding. Self cleaning cutters reduce buildup of shreds. Shredder cross-cut shreds into 1/4" x 1-3/4" size shreds up to 16 sheets of 20 lb. paper (including CDs, DVDs, paperclips, staples and credit cards) into an eight Gallon pullout drawer. Ideal for one to three users requiring medium (level 3) security for confidential and strategic documents. Shredder's auto shut-down provides convenience and conserves energy.

Features

  • Personal/small business shredder ideal for 1 to 5 users
  • Shreds up to 16 sheets per pass into 1/4" x 1-3/4" Cross Cut pieces; Security level: 3
  • 9" throat accepts paper, credit cards, staples, paper clips and CDs/DVDs
  • Features auto start/stop, self-cleaning cutter, jam-free shredding, bin full indicator and reverse
  • 8 Gal. waste capacity; 17.0"W x 13.0"D x 22.0"H overall
Product Specifications
WIDTH INCHES 17
DEPTH INCHES 13
HEIGHT INCHES 22
COLOR FINISH Black/Silver
BRAND Swingline®
DESCRIPTION SX16-08 Jam-Free Shredder
MANUFACTURERS PART NUMBER SWI1758495
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 9"
SHEET CAPACITY 16
SHRED SIZE 1/4" x 1-3/4"
SPEED (FT/MIN) 7
SPECIALTY SHREDDING CDs, DVDs, Credit Cards, Paper Clips, Staples
LIMITED WARRANTY 2 Years on Machine, Limited Lifetime on Cutter
BIN CAPACITY GALLONS 8
SECURITY LEVEL 3
CUTTING TYPE Cross Cut
PROMOTION Everyday Savings

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700