1.888.978.7759
HSM® HSM1780 Securio B24s Strip Cut Shredder, 13 FPM, White/Black

Availability: Usually ships in 1 to 4 days
Item #: WBB781195
List Price: $1,365.00 Save: up to 56%
Price: $605.00

Product Information
HSM® HSM1780 Securio B24s Strip Cut Shredder, 13 FPM, White/Black

Deskside shredder is designed to shred credit cards, paper clips, staples, CDs, DVDs and paper into 1/4" strips. Special features include a folding safety element with in-feed slot for discs, multifunction operating button, and reversing button. Inspection window allows you to monitor fill level. Security level 2 shredder can handle up to 24 sheets per pass at 13' a minute. Shredder also offers continuous feed, 9.4" throat width, removable 9 Gallon bin, and automatic shutdown function. Shredder weighs 39.6 lb. (18 kg.).

Features

  • Professional shredder reduces energy consumption by 90%; Duty cycle: continuous
  • Security level: 2; shreds 24 Per Pass sheets into 1/4" strips
  • Accepts paper, staples, paper clips, credit cards, DVDs and CDs
  • Switches to energy-saving mode 2 minutes after last use; turns off after 1 hour
Product Specifications
WIDTH INCHES 12-1/2
DEPTH INCHES 15-1/2
HEIGHT INCHES 23-3/4
COLOR FINISH White/Black
BRAND HSM®
DESCRIPTION Securio B24s Shredder
MANUFACTURERS PART NUMBER HSM1780
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 9-13/32"
SHEET CAPACITY 24
SHRED SIZE 1/4"
SPEED (FT/MIN) 13
SPECIALTY SHREDDING CDs, DVDs, Credit Cards, Paper Clips, Staples
LIMITED WARRANTY 2 Years on Machine, 10 Years on Cutter
BIN CAPACITY GALLONS 9
VOLTAGE 100 - 120 V
SECURITY LEVEL 2
CUTTING TYPE Strip Cut
PROMOTION Everyday Savings

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700