1.888.978.7759
Swingline® DX18-13 Cross Cut Jam-Free Shredder, Black

Availability: Usually ships in 1 to 4 days
Item #: WBB781207
List Price: $1,039.00 Save: up to 36%
Price: $669.00

Product Information
Swingline® DX18-13 Cross Cut Jam-Free Shredder, Black

Cross-cut shredder delivers big capability with a convenient bin full indicator, Nonstop Jam Free sensor for easy shredding and a continuous-duty motor to match shredding needs of up to 10 people, plus virtually no maintenance required. Nonstop Jam Free technology features red and green LED lights that indicate when shredder reaches feed capacity to prevent jams before they occur. Shredder cuts 18 sheets of 20 lb. paper per pass at 16' per minute into cross-cut pieces to meet moderate security needs (Level 3). You can also shred CDs, DVDs, credit cards, paper clips and staples. DX18-13 Shredder also offers a 60 decibel level and a 13-Gallon pullout waste bin. SelfOil and Self Clean features extend cutter life. Auto shutdown conserves energy.

Features

  • Jam Free technology prevents paper jams
  • 18 Per Pass sheet Cross Cut shredder meets highest security needs (Level 3)
  • Shreds CDs, credit cards, paper clips, staples and documents into 13 Gal. waste bin
  • SelfOil™ and Self Clean features extend cutter life; auto shutdown conserves energy
  • Dimensions: 24" Height x 16" Width x 19" Depth
Product Specifications
WIDTH INCHES 16
DEPTH INCHES 19
HEIGHT INCHES 24
COLOR FINISH Black
BRAND Swingline®
DESCRIPTION DX18-13 Jam-Free Shredder
MANUFACTURERS PART NUMBER SWI1758585
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 10"
SHEET CAPACITY 18
SHRED SIZE 1/4" x 1-3/4"
SPEED (FT/MIN) 16
SPECIALTY SHREDDING CDs, DVDs, Credit Cards, Paper Clips, Staples
TYPE Home & Office Shredder
LIMITED WARRANTY 2 Years on Machine, Limited Lifetime on Cutter
BIN CAPACITY GALLONS 13
CUTTING TYPE Cross Cut
SECURITY LEVEL 3

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700