1.888.978.7759
HSM® HSM1293 Classic 105.3 Cross Cut Shredder, 17.72 FPM, Beige

Availability: Usually ships in 1 to 4 days
Item #: WBB781264
List Price: $1,336.00 Save: up to 47%
Price: $712.00

Product Information
HSM® HSM1293 Classic 105.3 Cross Cut Shredder, 17.72 FPM, Beige

With a continuous-duty motor, this heavy-duty office shredder is designed for high-performance and constant workloads. Shred paper, staples, paper clips and credit cards. Shredder shreds 14 sheets of 20 lb. paper at 16' per minute into 1/8" x 1-1/8" cross-cut pieces (security level 3). Two solid steel, cutting cylinders are subject to practically no wear and no sharpening and are made with a laser-cut and special heat treating process for a more precise cut. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. WhisperShred Technology reduces decibel levels so you experience a low noise level (59 decibels) whether running idle or shredding paper. Totally enclosed gear box helps reduce noise and prevents failure from dust and debris getting into the gears. Shredder also offers a 9-1/2" throat, photoelectric cell for automatic start/stop control, rocker switch for on/off and reverse, and removable 8-7/10 Gallon waste bin.

Features

  • Heavy-duty shredder designed for quiet operation; built for high-performance and constant workloads
  • Shreds 14 sheets per pass into 1/8" x 1-1/8" Cross Cut pieces; Security level: 3
  • 9.45" throat accepts paper, credit cards, staples and paper clips
  • Features 2 solid-steel cutting cylinders, auto start/stop, rocker on/off switch and reverse
  • 8.7 Gal. wastebasket; 14.8"W x 11.1"D x 23.0"H
Product Specifications
WIDTH INCHES 14-3/4
DEPTH INCHES 11-1/16
HEIGHT INCHES 23
COLOR FINISH Beige
BRAND HSM®
DESCRIPTION Classic 105.3 Shredder
MANUFACTURERS PART NUMBER HSM1293
PACKAGE QUANTITY 1
PAPER ENTRY WIDTH 9-7/16"
SHEET CAPACITY 14
SHRED SIZE 1/8" x 1-1/8"
SPEED (FT/MIN) 17.72
SPECIALTY SHREDDING CDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips
LIMITED WARRANTY 3 Years
BIN CAPACITY GALLONS 8.7
VOLTAGE 100 - 120 V
SECURITY LEVEL 3
CUTTING TYPE Cross Cut
PROMOTION Everyday Savings

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700