Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ohaus Calibration Weight Set, Slotted, 500g-10g
Availability: Usually ships in 10 to 13 days Stock No:WBB781965
Price: $90.00
Product Information
Ohaus Calibration Weight Set, Slotted, 500g-10g
OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.
Product Specifications
MANUFACTURERS PART NUMBER
80850138
TYPE
Slotted Weight Set
MATERIAL(S)
--
BRAND
Ohaus
WEIGHT RANGE
500g-10g
WEIGHT/WEIGHT RANGE
Slotted, 500g-10g Weight Set
CERTIFICATIONS
--
COLOR
Stainless
ADJUSTMENT TOLERANCE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700