Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Essick Air® Whole House Console Humidifier Light Oak - H12 300HB
Availability: Usually ships in 10 to 13 days Stock No:WBB783910
Price: $127.95
Product Information
Essick Air® Whole House Console Humidifier Light Oak - H12 300HB
The H12 300HB offers convenient whole house coverage in a single bottle design. Re-designed with analog controls and a digital readout that provide easy operation and worry-free monitoring of the unit's status. It adds invisible moisture to your home by moving dry air through a saturated wick. This unit has 5 gallon water capacity, daily output of 12 gallons, and covers 2500 square feet.
Product Specifications
BRAND
Essick Air®
WIDTH INCHES
21-3/4
DEPTH INCHES
13-3/4
HEIGHT INCHES
22-1/4
WEIGHT
20
COLOR FINISH
Light Oak
CONSTRUCTION
Plastic
SPEEDS
3
COVERAGE SQUARE FEET
2500
HERTZ (Hz)
60
AMPS
1
WATTS
120
CONTROL
Analog
MAX WATER USAGE (GAL/DAY)
12
WATER RESERVOIR GALLONS
5
POWER CORD TYPE
18AWG/2PIN
POWER CORD LENGTH FEET
5
DECIBELS (DBA)
43
APPLICATION TYPE
Humidifier
FILTER TYPE
1045
MOTOR TYPE
Permanent Capacitor 4-Pole
TYPE
Console
DISPLAY
Analog
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
H12 300HB
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700