1.888.978.7759
Essick Air® Whole House Console Humidifier Oak Burl - H12 400HB

Availability: Usually ships in 10 to 13 days
Item #: WBB783912
Price: $130.95

Product Information
Essick Air® Whole House Console Humidifier Oak Burl - H12 400HB

The H12 400HB offers convenient whole house coverage in a single bottle design. Re-designed with analog controls and a digital readout that provide easy operation and worry-free monitoring of the unit's status. It adds invisible moisture to your home by moving dry air through a saturated wick. This unit has 5 gallon water capacity, daily output of 12 gallons, and covers 2500 square feet.

Product Specifications
BRAND Essick Air®
WIDTH INCHES 21-3/4
DEPTH INCHES 13-3/4
HEIGHT INCHES 22-1/4
WEIGHT 20
COLOR FINISH Oak Burl
CONSTRUCTION Plastic
SPEEDS 3
COVERAGE SQUARE FEET 2500
HERTZ (Hz) 60
AMPS 1
WATTS 120
CONTROL Analog
MAX WATER USAGE (GAL/DAY) 12
WATER RESERVOIR GALLONS 5
POWER CORD TYPE 18AWG/2PIN
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 43
APPLICATION TYPE Humidifier
FILTER TYPE 1045
MOTOR TYPE Permanent Capacitor 4-Pole
TYPE Console
DISPLAY Analog
LIMITED WARRANTY YEARS 1
MANUFACTURER'S PART NUMBER H12 400HB

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700