 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Edwards Signaling, ANS25XG, 25 Watt Audio Notification Expander Panel, Gray |
 |
Availability: Usually ships in 3 to 6 days
Stock No: WBB790087
|
| Price: $1,112.00 |
|
Product Information |
Edwards Signaling, ANS25XG, 25 Watt Audio Notification Expander Panel, Gray
The ANS series of products from Edwards are high-performance audio notification systems that provide voice evacuation capability that meet the Emergency Voice Alarm requirements of NFPA 72 for UL listed fire alarm applications. ANS panels, which are available in 25, 50, or 70 Watt models, include an amplifier, tone generator, digital message repeater (DMR), and supervisory interface. These self-contained systems offer robust field-configurable features and are supported by a wide range of accessory equipment that provides application flexibility and reliable performance for new and retrofit installations alike. Expander panels and modules extend the range of the ANS system to meet the needs of even the most demanding audio applications, while accessory equipment such as zone switchers and remote microphones offer the sophistication of high-end systems for a relatively low cost ANS systems are ideal for use with Edwards QuickStart and FireShield fire alarm control panels when emergency voice alarm service is required. All ANS systems are compatible with Edwards Signaling's award-winning Genesis line of field-configurable speakers and speaker-strobes, which provide a clean, attractive appearance for any voice audio application.
Standard Features:- Meets NFPA 72 Emergency Voice Alarm requirements
- Clean dead-front construction
- Integrated digital message repeater
- Four minute message capacity
- 25, 50, or 70 Watt models available
- Field selectable for either 25 or 70 Vrms speakers
- 120 VAC power supply and battery charger included
- Paging microphone overrides message and tone
- High reliability, low maintenance
- Fully supervised, UL listed
- Easy installation, operation, and configuration
- Built-in alarm and alert signals
- Compatible with QuickStart and FireShield control panels
- 24 hour backup with two 12 V, 7 AH batteries
|
| Product Specifications |
| CONSTRUCTION |
Steel, Baked Epoxy Powder Coated Cabinet |
| DESCRIPTION |
Audio Notification |
| WATTAGE |
25 |
| MOUNT TYPE |
Surface Or Semi-Flush |
| BRAND |
Edwards Signaling™ |
| MANUFACTURERS PART NUMBER |
ANS25XG |
| APPROVALS |
UL, CSFM |
| TO BE USED WITH |
ANS Series |
| COLOR |
Gray |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|