Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN1000WS 240V 1000W White Sand

Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN1000WS 240V 1000W White Sand
Availability: Usually ships in 6 to 9 days
Stock No: WBB793315
Price: $206.95


Product Information
Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN1000WS 240V 1000W White Sand

Features:

  • The Softheat® Hydronic Baseboard Heater uses a self-contained circulating heat transfer fluid to provide steady, uniform warmth with longer heat retention, greater energy savings, and minimal temperature variation. No plumbing, water supply or refilling required Recommended for bedrooms, nurseries, and for those with severe allergies. Perfect for supplemental warmth for a cold room or to replace old heaters
  • Lower surface temperatures than standard baseboards. Includes over temperature safety shut off
  • Saves energy by circulating fluid slowly and retaining heat to generate warmth, even after shutting off. Self contained, sealed system offers better heat retention and more consistent room temperature with fewer on/off cycles, for greater comfort
  • Whisper quiet operation makes it ideal for bedrooms or to replace old heaters
  • Thermostat Required (sold separately)
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 59
WIDTH INCHES 3-1/4
HEIGHT INCHES 9-1/2
MINIMUM MOUNTING HEIGHT 12" Clearance In Front And Above; 6" To Sides
WEIGHT LBS 22
COLOR White Sand
CONSTRUCTION Steel
BTU 3412
VOLTAGE 240
AMPS 4.17
WATTS 1000
TYPE Soft Heat® Self-Contained Hydronic Baseboard
APPROVAL OR CERTIFIED ETL Listed
LIMITED WARRANTY YEARS 7
MANUFACTURERS PART NUMBER EBHN1000WS



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700