Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cadet® Integral Thermostat Kit CEKTB2 240V
Availability: Usually ships in 4 to 7 days Stock No:WBB793355
Price: $59.95
Product Information
Cadet® Integral Thermostat Kit CEKTB2 240V
Features:
Integral thermostat kit for CEH heater mounts through knockout on front of CEH model heater for convenient dial control
Two-stage thermostat switch includes capillary tube for more accurate temperature sensing
Also includes control knob, wiring instructions and mounting screws
Product Specifications
BRAND
Cadet®
WIDTH INCHES
2-1/2
DEPTH INCHES
2-1/2
HEIGHT INCHES
2
WEIGHT LBS
0.69
CONSTRUCTION
Steel
BTU
--
AMPS
20.83
WATTS
5000
TYPE
Integral Thermostat Kit
APPROVAL OR CERTIFIED
UL Listed
MANUFACTURERS PART NUMBER
CEKTB2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700