Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 36"D, 19980 Lbs. Cap., Blue
Availability: Usually ships in 3 to 6 days Stock No:WBB794324
Price: $76.95
Product Information
Interlake Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 36"D, 19980 Lbs. Capacity, Blue
Stud and tear drop connection gets tighter as the load increases to improve rack strength over time. Bolted frames are punched on 2" centers for easy beam adjustment. Frames are manufactured from high strength steel which are certified to meet stringent specifications and provides a wide variety of sizes, gauges and accessories to meet your needs. Bolted assembly allows for the frames to change with your long term storage needs and easy replacement if damaged. Beams are mounted to the frame and held in place with a piston lock connector. This allows the beams to be seated securely without risk of accidental disengagement and enables them to be rearranged simply and easily when necessary. Long lasting baked on enamel blue or green finish available. All models ship in 96 hours from three locations; Chicago, IL, Carrollton, TX, San Diego, CA;,and Sumter, SC.
Product Specifications
WIDTH INCHES
3-3/16 (column)
DEPTH INCHES
36
HEIGHT INCHES
120
CAPACITY LBS
19,980 LBS. At 48" Beam Spacing
COLOR FINISH
Blue
BRAND
Interlake Mecalux
CONSTRUCTION
Steel
DESCRIPTION
Pallet Rack Tear Drop Upright Frame
MANUFACTURERS PART NUMBER
T0052354
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700