1.888.978.7759
Interlake Mecalux Bulk Storage Rack Upright 96"H x 30"D, 8,489 Lbs. Cap.

Availability: Usually ships in 3 to 6 days
Item #: WBB794350
Price: $52.95

Product Information
Interlake Bulk Storage Rack Upright 96"H x 30"D, 8,489 Lbs. Capacity

Bulk rack shelving is designed for storage areas in which goods are handled manually instead of being stored on a pallet. This system assembles & reconfigures quickly for fast and flexible storage of hand loaded items. Frames are punched on 2" centers for easy beam adjustment and eliminates down aisle growth as well as wasted space behind the post. Beams are mounted to the frame & held in place with two U Safety Pins. This allows the beams to be seated securely without the risk of accidental disengagement. Drop - In shelf supports reduce beam quantity, accommodating a variety of product sizes, arrangements and steel, wood or particle board decking.

Product Specifications
LENGTH INCHES --
WIDTH INCHES 1-15/16
DEPTH INCHES 30
HEIGHT INCHES 96
CAPACITY LBS Weight Capacity At Maximum Unsupported Length 30" - 8,489
COLOR FINISH Blue
BRAND Interlake Mecalux
CONSTRUCTION Steel
DESCRIPTION Bulk Storage Rack Upright
MANUFACTURERS PART NUMBER T0059062

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700