Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
WireCrafters® RapidWire#8482; Wire Panel, 9'W x 10'H
Availability: Usually ships in 3 to 6 days Stock No:WBB794479
Price: $252.95
Product Information
WireCrafters® RapidWire#8482; Wire Panel, 9'W x 10'H
Wire Panels are two 5' H panels that stack together to reach 10' H. Bolted to secure to post. WireCrafters® RapidWire#8482; design provides an all-welded, modular, stackable system that is unequaled in the industry. Panels are 2" x 2" 10 gauge wire welded into an 13 gauge roll form angle frame on all 4 sides. Posts are 14 gauge 2" square tubing. Build wire partitions of any size and configuration with WireCrafters® RapidWire#8482; Welded Wire Partition System. Construct walls and ceilings from same modular sized panels. Stack panels to desired wall height and bolt to posts using standard hand tools. Full line of hinged, double hinged, and sliding doors available. All hardware including floor anchors are included.. Includes a limited warranty of 1 Year.
Product Specifications
WIDTH INCHES
108
WIDTH FEET
9
DEPTH INCHES
2
HEIGHT INCHES
120
HEIGHT FEET
10
COLOR FINISH
Powder Coat Gray
ASSEMBLY
Unassembled
BRAND
WireCrafters®
CONSTRUCTION
2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame
MANUFACTURERS PART NUMBER
GI-BACK910
PACKAGE QUANTITY
1
SERIES
RapidWire#8482;
STYLE
Panel
WEIGHT LBS
100
LIMITED WARRANTY
1 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700