1.888.978.7759
WireCrafters® RapidGuard™ Slide Door, 3'W x 8' 6"H

Availability: Usually ships in 8 to 11 days
Item #: WBB794480
Price: $460.95

Product Information
WireCrafters® RapidGuard™ Slide Door, 3'W x 8' 6"H

Slide Doors are 8'H and are universal. Outside slide door that can open left or right. All hardware and door catch are included. Ball Catch With Pull Handle. WireCrafters® RapidGuard™ Lift-Out Machine Guarding System is ideal for guarding welding machines, stretch wrappers, or any other automated equipment that also needs to be easily accessible. Unlike most guarding systems, RapidGuard™ panels Lift-Out from the upright posts, allowing full access to the equipment you are guarding. This feature allows maintenance personnel or workers easy access during downtime or service calls, while still providing the safety and security required while the machine is operating.. Includes a limited warranty of 1 Year.

Product Specifications
WIDTH INCHES 36
WIDTH FEET 3'
DEPTH INCHES 2
HEIGHT INCHES 102
HEIGHT FEET 8' 6"
COLOR FINISH Yellow Posts, Black Panels
ASSEMBLY Unassembled
BRAND WireCrafters
CONSTRUCTION 2-1/2" x 1-1/4" 10 ga. Wire Welded Into 13 ga. Angle Frame
MANUFACTURERS PART NUMBER GI-RGSD388
PACKAGE QUANTITY 1
SERIES RapidGuard™
STYLE Slide Door
WEIGHT LBS 107
CERTIFIED/APPROVED OSHA/ANSI/RIA
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700