Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
WireCrafters® RapidGuard™ Hinge Door, 3'W x 6' 6"H
Availability: Usually ships in 7 to 10 days Stock No:WBB794530
Price: $296.95
Product Information
WireCrafters® RapidGuard™ Hinge Door, 3'W x 6' 6"H
Hinge Doors are 6'H with a spacer tube. Outside swing door that can open right or left. Ball Catch With Pull Handle. Door catch and lock out/tag out plate included. WireCrafters® RapidGuard™ Lift-Out Machine Guarding System is ideal for guarding welding machines, stretch wrappers, or any other automated equipment that also needs to be easily accessible. Unlike most guarding systems, RapidGuard™ panels Lift-Out from the upright posts, allowing full access to the equipment you are guarding. This feature allows maintenance personnel or workers easy access during downtime or service calls, while still providing the safety and security required while the machine is operating.. Includes a limited warranty of 1 Year.
Product Specifications
WIDTH INCHES
36
WIDTH FEET
3
DEPTH INCHES
2
HEIGHT INCHES
78
HEIGHT FEET
6' 6"
COLOR FINISH
Powder Coat Yellow Posts, Black Panels
ASSEMBLY
Unassembled
BRAND
WireCrafters®
CONSTRUCTION
2-1/2" x 1-1/4" 10 ga. Wire Welded Into 13 ga. Angle Frame
MANUFACTURERS PART NUMBER
GI-RGHD366
PACKAGE QUANTITY
1
SERIES
RapidGuard™
STYLE
Hinge Door
WEIGHT LBS
71
CERTIFIED/APPROVED
OSHA/ANSI/RIA
LIMITED WARRANTY
1 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700