1.888.978.7759
ECR4Kids® 24" x 48" Rect Adj Activity Table Red Top Black Edge Juvenile Legs Swivel Glide

Availability: Usually ships in 3 to 6 days
Item #: WBB794712
List Price: $179.99 Save up to 32%
qty Price
1-5 $126.95 ea.
6+ $121.95 ea.

Product Information
ECR4Kids® 24" x 48" Rect Adj Activity Table Red Top Black Edge Juvenile Legs Swivel Glide

Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 15 to 23
TOP BANDING COLOR Black
LEG TYPE Juvenile
MANUFACTURERS PART NUMBER ELR-14107-RDBK-TS
CERTIFIED/APPROVED GreenGuard® Certified
ASSEMBLY Unassembled
DESCRIPTION Adjustable Activity Table
GLIDE TYPE Swivel Glide
LEG COLOR Black
LIMITED WARRANTY 10 Years
SHAPE Rectangle
TOP CONSTRUCTION Laminate
BRAND ECR4Kids®
TOP FINISH Red

Photo Gallery
ECR4Kids® 24 ECR4Kids® 24 ECR4Kids® 24

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700