Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ECR4Kids® 24" x 36" Rect Adj Activity Table Yellow Top Black Edge Juvenile Legs Ball Glide
Availability: Usually ships in 15 to 18 days Stock No:WBB794768
Quantity Discount
QTY
Price
1-5
$113.95 ea.
6+
$108.95 ea.
Product Information
ECR4Kids® 24" x 36" Rect Adj Activity Table Yellow Top Black Edge Juvenile Legs Ball Glide
Table tops feature stain-resistant and easy to clean laminate on both sides. Adjustable legs available in 3 different size ranges: Standard (19"-30"), Juvenile (15"-23"), Chunky (15"-24"). The stain resistant laminate top is easy to clean, and the edges are rounded for safety. Available with composite ball glides for durability and protection on hard floors and carpet or standard nylon swivel glides.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
24
HEIGHT INCHES
15 to 23
CONSTRUCTION
COLOR FINISH
CERTIFIED/APPROVED
GreenGuard® Certified
BRAND
ECR4Kids®
FRAME CONSTRUCTION
FRAME COLOR
TOP FINISH
Yellow
TOP CONSTRUCTION
Laminate
TOP BANDING COLOR
Black
SHAPE
Rectangle
ASSEMBLY
Unassembled
DESCRIPTION
Adjustable Activity Table
LEG TYPE
Juvenile
LEG COLOR
Black
LIMITED WARRANTY
10 Years
MANUFACTURERS PART NUMBER
ELR-14106-YEBK-TB
GLIDE TYPE
Ball Glide
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700