Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Textured Regal Blue
Availability: Usually ships in 21 to 24 days Stock No:WBB799706
Price: $568.00
Product Information
Equipto Counter High Cabinet, 36"W x 24"D x 42"H, Textured Regal Blue
Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Counter High Cabinets have locking handles and two shelves. Use back to back or side by side . Create a fully functional work counter. Made in USA. Includes a Limited Lifetime Warranty.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
24
HEIGHT INCHES
42
CAPACITY LBS
675
COLOR FINISH
Textured Regal Blue
ADJUSTABLE SHELVES
2
ASSEMBLY
Assembled
BRAND
Equipto
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
DOORS
2
MANUFACTURERS PART NUMBER
1705-BL
OPENINGS
3
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
225
STYLE
Upper Door Handle
TYPE
Counter High Cabint
WEIGHT LBS
122.7
LIMITED WARRANTY
Limited Lifetime Warranty
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700