Availability: Usually ships in 4 to 7 days Stock No:WBB802398
Price: $11.00 ea.(Sold in qty. of 15)
Product Information
Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).
Product Specifications
AVG. LIFE HOURS
2000
BASE
E26 Medium
BRAND
Osram Sylvania
CRI
100
KELVIN
2900
LAMP NUMBER
59034
LUMENS
900
MANUFACTURERS PART NUMBER
59034
PACKAGE QUANTITY
15
SHAPE
PAR16
VOLTAGE
120
WATTAGE
75
NOMINAL DIAMETER
2.875
NOMINAL LENGTH
2.875
MOL (LENGTH)
2.875
AVERAGE RATED LIFE HOURS
2000
LAMP SHAPE
PAR16
WATTS
75
VOLTS
120
CATEGORY
Tungsten Halogen
PACK TYPE
Carton
ANSI CODE
--
LAMP CODE
75PAR16/HAL/NFL30 120V
ANSI BASE
E26 Medium
APPROX INCAND EQUIV
--
FINISH
Reflector
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700