Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 20722 Compact Fluorescent Pin Based CF26DD/E/830/ECO T4X2
Availability: Usually ships in 4 to 7 days Stock No:WBB802526
Price: $7.90 ea.(Sold in qty. of 50)
Product Information
Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.
Product Specifications
AVG. LIFE HOURS
12000
BASE
G24Q-3
BRAND
Osram Sylvania
CRI
82
KELVIN
3000
LAMP NUMBER
20722
LUMENS
--
MANUFACTURERS PART NUMBER
20722
MAXIMUM OVERALL LENGTH (IN.)
6.5
PACKAGE QUANTITY
50
SHAPE
T4X2
WATTAGE
26
NOMINAL DIAMETER
6.5
APPROX INCAND EQUIV
26.00
NOMINAL LENGTH
6.5
MOL (LENGTH)
6.5
AVERAGE RATED LIFE HOURS
12000
LAMP SHAPE
T4X2
WATTS
26
VOLTS
--
CATEGORY
Compact Fluorescent Pin Based
PACK TYPE
Carton
ANSI CODE
CFQ26W/G24Q/830
LAMP CODE
CF26DD/E/830/ECO
ANSI BASE
G24Q-3
FINISH
--
INCANDESCENT EQUIVALENT (WATTS)
26.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700