Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 18512 Incandescent 25T10 130V T10
Availability: Usually ships in 4 to 7 days Stock No:WBB802558
Price: $2.48 ea.(Sold in qty. of 60)
Product Information
Incandescent T10 Bulb Shape Clear Finish Medium Aluminum Base 25 Watt 130 Volt
Product Specifications
AVG. LIFE HOURS
1000
BASE
Medium
BRAND
Osram Sylvania
CRI
100
KELVIN
2850
LAMP NUMBER
18512
LUMENS
232
MANUFACTURERS PART NUMBER
18512
PACKAGE QUANTITY
60
SHAPE
T10
VOLTAGE
130
WATTAGE
25
NOMINAL DIAMETER
5.625
APPROX INCAND EQUIV
25.00
NOMINAL LENGTH
5.625
MOL (LENGTH)
5.625
AVERAGE RATED LIFE HOURS
1000
LAMP SHAPE
T10
WATTS
25
VOLTS
130
CATEGORY
Incandescent
PACK TYPE
Carton
ANSI CODE
--
LAMP CODE
25T10 130V
ANSI BASE
Medium
FINISH
Clear
INCANDESCENT EQUIVALENT (WATTS)
25.00
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700