1.888.978.7759
Sylvania 21769 Flourescent T8 Fo17/735/Eco T8 Bulb - Pkg Qty 30

Availability: Usually ships in 4 to 7 days
Item #: WBB802574
List Price: $284.70 Save: up to 57%
$4.08 each
Sold in packages of 30
Price: $122.40

Product Information
Through technological advances and the highest grade components, T8 fluorescent lamp can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. These fluorescent bulbs provide an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. Environmental asset - Long life prevents the build up of discarded lamps which means less waste Use with rapid start or instant start ballasts.

Product Specifications
BASE Medium Bi-Pin
BRAND Sylvania
COLOR RENDER INDEX 75
LAMP NUMBER 21769
LUMENS --
MANUFACTURERS PART NUMBER 21769
PACKAGE QUANTITY 30
SHAPE T8
VOLTAGE --
WATTAGE 17
NOMINAL LENGTH INCHES 24
VOLTS --
WATTS 17
LAMP SHAPE T8
AVG. LIFE (HOURS) 30000
MOL (LENGTH) --
CATEGORY Flourescent T8
PACK TYPE Carton
ANSI CODE --
LAMP CODE 21769
ANSI BASE Medium Bipin
COLOR TEMPERATURE 3500
NOMINAL LENGTH --
FINISH --
APPROX INCAND EQUIV 17.00
NOMINAL DIAMETER --
INCANDESCENT EQUIVALENT (WATTS) 17.00

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700