Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 20935 Fluorescent FP80/830/HO/ECO T5
Availability: Usually ships in 4 to 7 days Stock No:WBB802578
Price: $15.75 ea.(Sold in qty. of 40)
Product Information
T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Available in power levels ranging from 115 Lumens up to 6575 Lumens. Lamps are available in a variety of light colors.
Product Specifications
BASE
Miniature Bipin
BRAND
Osram Sylvania
CRI
85
KELVIN
3000
LAMP NUMBER
20935
LUMENS
--
MANUFACTURERS PART NUMBER
20935
PACKAGE QUANTITY
40
WATTAGE
80
PACK TYPE
Carton
CATEGORY
Fluorescent
VOLTS
230
LAMP SHAPE
T5
AVERAGE RATED LIFE HOURS
20000
MOL (LENGTH)
--
NOMINAL LENGTH
--
NOMINAL DIAMETER
--
APPROX INCAND EQUIV
80.00
LAMP CODE
FP80/830/HO/ECO
ANSI BASE
Miniature Bipin
INCANDESCENT EQUIVALENT (WATTS)
80.00
FINISH
--
ANSI CODE
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700