1.888.978.7759
Sylvania 20582 Compact Fluorescent Ft36dl/835/Eco L (T5) Bulb - Pkg Qty 10

Availability: Usually ships in 5 to 8 days
Item #: WBB802607
List Price: $302.20 Save: up to 58%
$12.75 each
Sold in packages of 10
Price: $127.50

Product Information
Sylvania 20582 Compact Fluorescent Ft36dl/835/Eco L (T5)

Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Product Specifications
AVG. LIFE HOURS 12000
BASE 2G11
BRAND Osram Sylvania
COLOR RENDER INDEX 82
KELVIN 3500
LAMP NUMBER 20582
LUMENS --
MANUFACTURERS PART NUMBER 20582
MAXIMUM OVERALL LENGTH (IN.) 16.6
PACKAGE QUANTITY 10
SHAPE T-5
VOLTAGE --
WATTAGE 36
NOMINAL DIAMETER 16.6
NOMINAL LENGTH 16.6
MOL (LENGTH) 16.6
AVERAGE RATED LIFE HOURS 12000
LAMP SHAPE L (T5)
WATTS 36
VOLTS --
CATEGORY Compact Fluorescent
PACK TYPE Carton
ANSI CODE FT36W/2G11/835
INCANDESCENT EQUIVALENT (WATTS) 36.00
ANSI BASE 2G11
LAMP CODE FT36DL/835/ECO
APPROX INCAND EQUIV 36.00
FINISH --

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700