Availability: Usually ships in 4 to 7 days Stock No:WBB802622
Price: $54.95 ea.(Sold in qty. of 6)
Product Information
Reflector Flood And Spot Incandescent Lamps are easy to install with low initial cost and low fixture cost. Lights are available in a variety of shapes, wattages and life-hours.
Product Specifications
AVG. LIFE HOURS
2000
BASE
External Mogul End Prong GX16D
BRAND
Osram Sylvania
CRI
100
KELVIN
2850
LAMP NUMBER
14938
LUMENS
6500
MANUFACTURERS PART NUMBER
14938
PACKAGE QUANTITY
6
SHAPE
PAR64
VOLTAGE
120
WATTAGE
500
LAMP CODE
500PAR64/NSP 120V
CATEGORY
Incandescent
VOLTS
120
LAMP SHAPE
PAR64
AVERAGE RATED LIFE HOURS
2000
MOL (LENGTH)
6.000
NOMINAL LENGTH
6.000
NOMINAL DIAMETER
6.000
APPROX INCAND EQUIV
500.00
ANSI BASE
External Mogul End Prong GX16D
INCANDESCENT EQUIVALENT (WATTS)
500.00
FINISH
Reflector
ANSI CODE
500PAR64/NSP
PACK TYPE
Carton
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700