1.888.978.7759
Sylvania 64547 Metalarc Mp70/U/Med E17 Bulb - Pkg Qty 20

Availability: Usually ships in 4 to 7 days
Item #: WBB802743
List Price: $2,212.00 Save: up to 67%
$35.95 each
Sold in packages of 20
Price: $719.00

Product Information
Sylvania 64547 Metalarc Mp70/U/Med E17

High intensity discharge bulbs are great for street lights, parking lots, roadways, interior high bays, industrial lighting and more. High Pressure Sodium Lights are the most efficient High Intensity Discharge Lights, HID lights, available. High ratio of lumens per watt of these high pressure sodium bulbs creates high energy saving abilities. Sold in package quantities.

Product Specifications
AVG. LIFE HOURS 10000
BASE Med E-26
BRAND Osram Sylvania
COLOR RENDER INDEX 75
KELVIN 3000
LAMP NUMBER 64547
LUMENS 5200
MANUFACTURERS PART NUMBER 64547
PACKAGE QUANTITY 20
SHAPE E17
VOLTAGE 85
WATTAGE 70
MOL (LENGTH) 5.43
AVERAGE RATED LIFE HOURS 10000
LAMP SHAPE E17
WATTS 70
VOLTS 85
CATEGORY Metalarc
PACK TYPE Carton
ANSI CODE M98/O
LAMP CODE MP70/U/MED
ANSI BASE E26 Medium
FINISH Clear
APPROX INCAND EQUIV --
NOMINAL LENGTH 5.43
NOMINAL DIAMETER 5.43

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700