1.888.978.7759
Sylvania 58309 Tungsten Halogen 50mr16/T/Fl35/C(Exn) 12v Mr16 Bulb - Pkg Qty 20

Availability: Usually ships in 4 to 7 days
Item #: WBB802772
List Price: $437.60 Save: up to 70%
$6.60 each
Sold in packages of 20
Price: $132.00

Product Information
Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.

Product Specifications
AVG. LIFE HOURS 4000
BASE GU5.3
BRAND Osram Sylvania
COLOR RENDER INDEX 100
KELVIN 3000
LAMP NUMBER 58309
LUMENS --
MANUFACTURERS PART NUMBER 58309
PACKAGE QUANTITY 20
SHAPE MR-16
VOLTAGE 12
WATTAGE 50
AVERAGE RATED LIFE HOURS 4000
MOL (LENGTH) 1.750
NOMINAL LENGTH 1.750
NOMINAL DIAMETER 1.750
APPROX INCAND EQUIV --
FINISH --
ANSI BASE GU5.3 Bipin
LAMP CODE 50MR16/T/FL35/C(EXN) 12V
ANSI CODE EXN
PACK TYPE Carton
CATEGORY Tungsten Halogen
LAMP SHAPE MR16
WATTS 50
VOLTS 12

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700