Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 58675 Tungsten Halogen 50T4Q/CL 12V T12
Availability: Usually ships in 4 to 7 days Stock No:WBB802805
Price: $3.93 ea.(Sold in qty. of 40)
Product Information
Tungsten Halogen Lamps are made for long lasting illumination life and dependability. Wide selection available to suit particular illumination requirement or application. 35 to 500 watts. 50 to 2000 average life hours. 2800 to 3200 Kelvins.
Product Specifications
AVG. LIFE HOURS
2000
BASE
GY6.35 Bipin
BRAND
Osram Sylvania
CRI
100
KELVIN
3000
LAMP NUMBER
58675
LUMENS
910
MANUFACTURERS PART NUMBER
58675
PACKAGE QUANTITY
40
SHAPE
T12
VOLTAGE
12
WATTAGE
50
PACK TYPE
Carton
ANSI CODE
--
LAMP CODE
50T4Q/CL 12V
ANSI BASE
GY6.35 Bipin
FINISH
Clear
APPROX INCAND EQUIV
--
NOMINAL DIAMETER
1.750
NOMINAL LENGTH
1.750
CATEGORY
Tungsten Halogen
AVERAGE RATED LIFE HOURS
2000
MOL (LENGTH)
1.750
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700