Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 20059 Fluorescent FC16T9/CW/RS T9
Availability: Usually ships in 4 to 7 days Stock No:WBB802817
Price: $12.00 ea.(Sold in qty. of 12)
Product Information
These lamps feature high efficacy and very true color in a wide range of colors. They also offer a wide range of wattages and good lumen maintenance during their long life.
Product Specifications
AVG. LIFE HOURS
8000
BASE
4 PIN
BRAND
Osram Sylvania
CRI
60
KELVIN
4200
LAMP NUMBER
20059
LUMENS
--
MANUFACTURERS PART NUMBER
20059
PACKAGE QUANTITY
12
SHAPE
T9
VOLTAGE
--
WATTAGE
40
ANSI CODE
--
PACK TYPE
Carton
CATEGORY
Fluorescent
LAMP CODE
FC16T9/CW/RS
ANSI BASE
4 PIN
INCANDESCENT EQUIVALENT (WATTS)
40.00
FINISH
--
APPROX INCAND EQUIV
40.00
NOMINAL DIAMETER
--
NOMINAL LENGTH
--
MOL (LENGTH)
--
AVERAGE RATED LIFE HOURS
8000
LAMP SHAPE
T9
NOMINAL LENGTH INCHES
--
VOLTS
--
WATTS
40
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700