Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 13702 Incandescent 40G16.5C 120V G16.5
Availability: Usually ships in 4 to 7 days Stock No:WBB802832
Price: $1.18 ea.(Sold in qty. of 24)
Product Information
Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.
Product Specifications
BASE
Candelabra
BRAND
Osram Sylvania
CRI
100
KELVIN
2850
LAMP NUMBER
13702
LUMENS
--
MANUFACTURERS PART NUMBER
13702
PACKAGE QUANTITY
24
WATTS
40
LAMP SHAPE
G16.5
AVERAGE RATED LIFE HOURS
1500
MOL (LENGTH)
3.000
NOMINAL LENGTH
3.000
NOMINAL DIAMETER
3.000
VOLTS
120
CATEGORY
Incandescent
PACK TYPE
Carton
ANSI CODE
--
APPROX INCAND EQUIV
40.00
ANSI BASE
Candelabra
INCANDESCENT EQUIVALENT (WATTS)
40.00
FINISH
Clear
LAMP CODE
40G16.5C 120V
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700