1.888.978.7759
Sylvania 11380 Incandescent 60a/52/Ss 130v A19 Bulb - Pkg Qty 48

Availability: Usually ships in 5 to 8 days
Item #: WBB802867
List Price: $98.40 Save: up to 73%
$0.56 each
Sold in packages of 48
Price: $26.88

Product Information
Sylvania 11380 Incandescent 60a/52/Ss 130v A19

Incandescent lamps feature a low initial cost, low fixture cost, simple installation, are inexpensive to dim, have all weather operation and a high CRI.

Product Specifications
AVG. LIFE HOURS 1000
BASE Med E-26
BRAND Osram Sylvania
COLOR RENDER INDEX 100
KELVIN 2850
LAMP NUMBER 11380
LUMENS 710
MANUFACTURERS PART NUMBER 11380
PACKAGE QUANTITY 48
SHAPE A-19
VOLTAGE 130
WATTAGE 52
NOMINAL LENGTH 4.438
NOMINAL DIAMETER 4.438
MOL (LENGTH) 4.438
AVERAGE RATED LIFE HOURS 1000
LAMP SHAPE A19
WATTS 52
VOLTS 130
CATEGORY Incandescent
PACK TYPE Carton
ANSI CODE --
LAMP CODE 60A/52/SS 130V
ANSI BASE Medium
APPROX INCAND EQUIV 52.00
FINISH Standard
INCANDESCENT EQUIVALENT (WATTS) 52.00

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700