Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 64588 METALARC MP50/C/U/MED E17
Availability: Usually ships in 4 to 7 days Stock No:WBB802886
Price: $36.95 ea.(Sold in qty. of 20)
Product Information
High intensity discharge bulbs are great for street lights, parking lots, roadways, interior high bays, industrial lighting and more. High Pressure Sodium Lights are the most efficient High Intensity Discharge Lights, HID lights, available. High ratio of lumens per watt of these high pressure sodium bulbs creates high energy saving abilities. Sold in package quantities.
Product Specifications
AVG. LIFE HOURS
10000
BASE
E26 Medium
BRAND
Osram Sylvania
CRI
70
KELVIN
2900
LAMP NUMBER
64588
LUMENS
3200
MANUFACTURERS PART NUMBER
64588
PACKAGE QUANTITY
20
SHAPE
E17
VOLTAGE
85
WATTAGE
50
NOMINAL DIAMETER
5.43
NOMINAL LENGTH
5.43
MOL (LENGTH)
5.43
CATEGORY
Metalarc
PACK TYPE
Carton
ANSI CODE
M110/O
LAMP CODE
MP50/C/U/MED
ANSI BASE
E26 Medium
APPROX INCAND EQUIV
--
FINISH
Coated
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700