Availability: Usually ships in 4 to 7 days Stock No:WBB802950
Price: $5.10 ea.(Sold in qty. of 20)
Product Information
Reflector Style Tungsten Halogen Lamps are made with a tungsten filament to operate at higher efficiency than conventional incandescent bulbs. Bulbs are made using a quartz bulb, and are available in a variety of shapes and base types. Sold in case quantities.
Product Specifications
AVG. LIFE HOURS
4000
BASE
GU5.3 Bipin
BRAND
Osram Sylvania
CRI
100
KELVIN
3000
LAMP NUMBER
58320
LUMENS
--
MANUFACTURERS PART NUMBER
58320
PACKAGE QUANTITY
20
SHAPE
MR16
VOLTAGE
12
WATTAGE
50
NOMINAL DIAMETER
1.750
NOMINAL LENGTH
1.750
MOL (LENGTH)
1.750
AVERAGE RATED LIFE HOURS
4000
LAMP SHAPE
MR16
WATTS
50
VOLTS
12
CATEGORY
Tungsten Halogen
PACK TYPE
Carton
ANSI CODE
--
LAMP CODE
50MR16/B/NFL25 12V
ANSI BASE
GU5.3 Bipin
APPROX INCAND EQUIV
--
FINISH
--
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700