1.888.978.7759
Sylvania 55091 Tungsten Halogen 36par36/Hal/Wfl30 12v Par36 Bulb - Pkg Qty 12

Availability: Usually ships in 4 to 7 days
Item #: WBB802993
List Price: $336.84 Save: up to 54%
$13.00 each
Sold in packages of 12
Price: $156.00

Product Information
Halogen PAR lamps can save up to 60% in energy costs as a direct replacement for higher wattage incandescent reflector lamps. Not only are they an energy efficient option, they are a whiter (2900K) and brighter alternative to incandescent lamps with excellent color rendering properties (100 CRI).

Product Specifications
AVG. LIFE HOURS 4000
BASE --
BRAND Osram Sylvania
COLOR RENDER INDEX 100
KELVIN 3000
LAMP NUMBER 55091
LUMENS 500
MANUFACTURERS PART NUMBER 55091
PACKAGE QUANTITY 12
SHAPE PAR36
VOLTAGE 12
WATTAGE 36
WATTS 36
LAMP SHAPE PAR36
AVERAGE RATED LIFE HOURS 4000
MOL (LENGTH) 2.750
NOMINAL LENGTH 2.750
NOMINAL DIAMETER 2.750
APPROX INCAND EQUIV --
VOLTS 12
CATEGORY Tungsten Halogen
PACK TYPE Carton
ANSI CODE --
LAMP CODE 36PAR36/HAL/WFL30 12V
FINISH Reflector
ANSI BASE Screw Terminal

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700