Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Vornado Tower Heater ATH1 Black 1500 / 750W
Availability: Usually ships same day Stock No:WBB803140 FREE Shipping
Retail Price: $129.95
Add to Cart to See Best Price
Product Information
Vornado Tower Heater ATH1 Black 1500 / 750W
The Vornado ATH1 effectively circulates heat using V-Flow Circulation. With V-Flow Circulation, a high volume of warm air is continuously moving throughout the room, ensuring everyone is comfortable. With a typical heater the area directly in front of the unit is very warm but without any means of circulating anf forcing the air throughout the room, the warm air rises to the ceiling, leaving the rest of the room cool. The ATH1 features an electronic LCD display with touch screen controls for easy ooperation. Precisely maintains set temperature using Automatic Climate Control. Sturdy base, remote control, 2 speed settings, and advanced safety features. Can operate in fan only setting for year round use. 5 year warranty.
Product Specifications
BRAND
Vornado
WIDTH INCHES
7-7/8
DEPTH INCHES
5-1/2
HEIGHT INCHES
20
WEIGHT LBS
6.8
COLOR
Black
CONSTRUCTION
Plastic
BTU
5118
SPEEDS
2
VOLTAGE
120
HERTZ
60
AMPS
--
WATTS
1500 / 750
APPROVAL
ETL Listed
LIMITED WARRANTY YEARS
5
MANUFACTURERS PART NUMBER
ATH1
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: December 28, 2012
Reviewed by: Jake (KY)
Customer Rating :
Very good value
For the dollar amount spent this was an excellent buy.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700