1.888.978.7759
Milwaukee 2673-20 M18™ Force Logic™ Press Tool No Jaws

Availability: Usually ships in 7-10 days
Item #: WBB803564
Price: $2,099.00

Product Information
Milwaukee 2673-20 M18™ Force Logic™ Press Tool No Jaws

The M18™ FORCE LOGIC™ Press Tool is the smallest, lightest and most intelligent full size press tool in the market today. Featuring a one-handed, in-line design, the M18™ FORCE LOGIC™ Press Tool is not only offer the most ergonomic solution for navigating around installed pipes, but also deliver on the highest level of press accuracy and reliability available on the market. Utilizing Milwaukee® REDLINK™ Electronics, the M18™ FORCE LOGIC™ Press Tool monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 40,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite up to 4X longer than competitive units.

Features:
  • The smallest and lightest full sized press tool in the market at only 8.0 lbs.
  • Balanced, in-line design suitable for one-handed use
  • Press indicator provides visual assurance of a quality connection
  • Industry leading 40,000 Cycles between calibration inspections
  • Interchangeable jaws enable the quick adjustments from 1/2" - 2"
  • Rings enable use up to 4"
  • M18™ System provides up to 35+ solutions on one pack
Includes:
  • 2673-20 M18™ FORCE LOGIC™ Press Tool
  • (2) RED LITHIUM™ M18™ Batteries
  • Multi-Voltage Charger
  • Hard Carrying Case
Product Specifications
LENGTH INCHES 16.8
WIDTH INCHES 4.8
BRAND Milwaukee
DESCRIPTION Force Logic™ Press Tool
WEIGHT LBS 8
CYCLE TIME 5 Seconds
PIPE/TUBE SIZE 1/2"-4" CU, 1/2"-1" SS
VOLTAGE 18V
TYPE No Jaws
JAW SIZE 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
PRESS FORCE LBS 7200
RING SIZE 2-1/2", 3", 4", Ring Jaw
MANUFACTURERS PART NUMBER 2673-20

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700