Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
LED Lenser® P3 14 Lumen Flashlight
Availability: Usually ships same day. Only 5 left, order soon Stock No:WBB811391
Price: $24.00
Product Information
LED Lenser® P3 14 Lumen Flashlight
The P3 flashlight is small and lightweight, with a handy clip. And just like the P2BM, requires only one AAA battery for hours of light. In addition to these features, the P3 has the Rapid Focus System allowing you to transition from a circular, spill-beam to a focused, long-distance beam, quickly with just one-hand.
Product Specifications
DESCRIPTION
LED Lenser® P3 14 Lumen Flashlight
BRAND
LED Lenser®
MANUFACTURERS PART NUMBER
880018
BATTERY TYPE REQUIRED
AAA
# BATTERIES REQUIRED
1
COLOR FINISH
Black
BULB TYPE
High End Power LED
LUMENS
14
TYPE
LED Flashlight
MODEL
P3
LENGTH INCHES
3.72
WATER RESISTANCE
IPX4
RUN TIME
6h 30m
BEAM DISTANCE
31m
WEIGHT LBS
0.09
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700