1.888.978.7759
Adams® Siesta Chaise Lounge - Desert (Sold in Pk. Qty 6) - Pkg Qty 6

Availability: Usually ships in 5 to 8 days
Item #: WBB811453
qty Price
1-2 $353.70/ pkg.
3+ $317.70/ pkg.

Product Information
Adams® Outdoor Siesta Chaise Lounge, Desert (Sold in Pkg. Qty of 6)

A top commercial seller and one of the best furniture values in the biz Relax poolside and bask in the sun in this sturdy and adjustable resin chaise lounge. Impervious to salt and other corrosives, the chaise lounge delivers long-lasting value along with all-weather performance. Rated to 250lbs; the Siesta comes with a 3-year limited warranty and is tested to ASTM non-residential standards. Dimensions: 75.5 in L x 28 in W x 12 in H. Sold in pack quantities of 6.

Please Click Here For Additional Outdoor Chaises, Lounges & Daybeds


Product Specifications
LENGTH INCHES 75-1/2
WIDTH INCHES 28
HEIGHT INCHES 12
BRAND Adams®
COLOR FINISH Desert
ASSEMBLY Assembled
CONSTRUCTION Resin
DESCRIPTION Siesta Chaise Lounge
MANUFACTURER'S PART NUMBER 8020-23-9705
FRAME COLOR Desert
TYPE Resin Chaise Lounge
WEIGHT LBS 21
PACKAGE QUANTITY 6
LIMITED WARRANTY 3 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700