Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Catamount Forward Cut Spiral Wrap SRFR-250F-WH-C, White Flame Retardant Plastic .250" OD 100' Roll
Availability: Usually ships in 28 to 31 days Stock No:WBB812481 Minimum Purchase Quantity: 5
Price: $60.95
Product Information
Catamount Forward Cut Spiral Wrap SRFR-250F-WH-C, White Flame Retardant Plastic .250" OD 100' Roll
Forward Cut Spiral Wrap White Flame Retardant Polyethylene .250" OD, 100 Feet Per Roll
Features
Perfect for protection of bundles from .063 to 7 inch diameters.
Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity.
Available in 3 materials.
Product Specifications
MATERIAL
Flame Retardant Polyethylene
PITCH INCHES
0.375
MIN. WIRE BUNDLE DIAMETER INCHES
0.188
MAX. WIRE BUNDLE DIAMETER INCHES
2
FLAMMABILITY RATING
UL 94 V-0
PACKAGE QUANTITY
100' Per Roll
CERTIFICATIONS
RoHS Compliance
TYPE
Forward Cut
MANUFACTURERS PART NUMBER
SRFR-250F-WH-C
BRAND
Catamount
COLOR
White
OUTSIDE DIAMETER INCHES
0.25
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700