Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Catamount Extruded Grommeting GRFR-085-WH-C White Flame Retardant Plastic Max Thick .085 100' Roll
Availability: Usually ships in 28 to 31 days Stock No:WBB812710 Minimum Purchase Quantity: 5
Price: $50.95
Product Information
Catamount Extruded Grommeting GRFR-085-WH-C White Flame Retardant Plastic Max Thick .085 100' Roll
Extruded Grommeting White Flame Retardant Polyethylene For Max. Panel Thickness .085, 100 Feet Per Roll
Features
Used to line panel edges and knockouts where the chafing of wires is a concern.
Available in 8 stock sizes in 100-ft. lengths for panels from .040 - .250 inches thick and in a variety of stocked materials to cover a wide range of applications.
Product Specifications
PACKAGE QUANTITY
100' Per Roll
MATERIAL
Flame Retardant Polyethylene
FLAMMABILITY RATING
UL 94 V-0
FOR PANEL THICKNESS INCHES
0.085
C INCHES
0.045
D INCHES
0.2
E INCHES
0.17
CERTIFICATIONS
RoHS Compliance
TYPE
Extruded Grommeting
MANUFACTURERS PART NUMBER
GRFR-085-WH-C
BRAND
Catamount
COLOR
White
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700