Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wire Shelf Unit, 36"W x 14"D x 74"H, with 21 SSB445 Stackable Shelf Bins, Black
Availability: Usually ships in 5 to 8 days Stock No:WBB815637
Price: $338.95
Product Information
Wire Shelf Unit, 36"W x 14"D x 74"H, with 21 SSB445 Stackable Shelf Bins, Black
Chrome wire shelf units with Stackable Shelf Bins. Each unit has 8 shelves. Chrome finish. Stackable Shelf Bins are ideal for medium size and large or heavy item storage. Strong, durable polypropylene bins available in 4 lengths and 3 widths. 12", 14" and 18" deep bins have built in rear hanger allowing bins to hang from louvered panels or rails. Optional cross dividers allow flexibility and keep parts organized. Waterproof bins resist rust and corrosion. Large molded in front label slots for ID labels. Autoclavable up to 250°F and resistant to extreme cold. Available in blue, black, gray, ivory and orange.
Bin Size Reference
Bins
W"
D"
H"
A
8-1/4
12
7
B
11
12
7
C
6
14
7
D
8-1/4
14
7
E
11
14
7
F
6
18
7
G
8-1/4
18
7
H
11
18
7
I
8-1/4
20-1/2
7
J
11
20-1/2
7
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
14
HEIGHT INCHES
74
COLOR FINISH
Chrome
ASSEMBLY
Unassembled
BIN COLOR
Black
BIN CONSTRUCTION
Polypropylene
BIN QUANTITY
21
BIN QUANTITY (BIN SIZE)
21(E)
BRAND
Quantum
CONSTRUCTION
Chrome Wire
MANUFACTURERS PART NUMBER
WR8-445-BK
PACKAGE QUANTITY
1
SHELF CAPACITY LBS
800
SHELF QUANTITY
8
WEIGHT LBS
122
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700