Mounts easily on walls (wood, aluminum, brick, mortar or composite material), water pipes or conduit (metallic or plastic) for versatility. Available in two versions: tin-plated aluminum or bare copper, both with stainless steel screws.
Patent-pending design enables form fit and alignment with wall or pipe for effective ground and neat, clean appearance to finished installation
Product Specifications
TYPE
Termination Ground Bar
NOTES
Ul Listed To Ul467, Csa Certified To C222 No 41-07
BRAND
Blackburn
PACKAGE QUANTITY
10
LENGTH INCHES
--
STYLE
Intersystem Bonding
MATERIAL
Aluminum
DESCRIPTION
Fitting
WIRE RANGE
14 - 6
CERTIFICATIONS
RoHS Compliance
ROD SIZE
3" - 3-1/2"
INCLUDES
Wall Mounting
THREAD SIZE
--
IPS PIPE SIZE INCHES
3
MANUFACTURERS PART NUMBER
IBT3AB
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700