Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Blackburn, Post Connector, SP5DL, 100 Pack
Availability: Usually ships in 5 to 8 days Stock No:WBB817005
Price: $2,376.00
Product Information
Blackburn, Post Connector, SP5DL, 1/2"-13 x 1-1/4 " Long Stud, 1/0-2 Stranded, 2 Solid, Bronze
Features
Hex design bolts are machined from high-conductivity bronze alloy.
Nuts and pressure bars are cold-formed from high-strength copper or copper alloy.
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar.
Product Specifications
CONDUCTOR SIZE STRANDED
1/0 - 2
WATER PIPE SIZE
1/2" - 1"
NOTES
Cast Bronze Pipe Clamping Portion Identical To That Used In "Ja" Clamp
CONDUCTOR SIZE SOLID
2
MANUFACTURERS PART NUMBER
SP5DL
BRAND
Blackburn
PACKAGE QUANTITY
100
STUD SIZE
1/2" - 13 x 1-1/4
STYLE
Long
MATERIAL
Bronze
DESCRIPTION
Post Connector
WIRE RANGE
10 - 3/0
CERTIFICATIONS
RoHS Compliance
CONDUIT SIZE INCHES
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700