Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Blackburn, Ground Clamp, JAB58, Type JAB, 5/8" Rod, 8 Sol.-1/0 Str. Wire Range, Copper, 100 Pack
Availability: Usually ships in 5 to 8 days Stock No:WBB817036
Price: $374.95
Product Information
Blackburn, Ground Clamp, JAB58, Type JAB, 5/8" Rod, 8 Sol.-1/0 Str. Wire Range, Copper
Features
Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.
Both hex head bolts and socket set screws available.
Product Specifications
TYPE
JAB
MANUFACTURERS PART NUMBER
JAB58
BRAND
Blackburn
PACKAGE QUANTITY
100
STYLE
Ground Studs
MATERIAL
Copper
DESCRIPTION
Ground Clamp
WIRE RANGE
8 Sol. - 1/0 Str.
CERTIFICATIONS
RoHS Compliance
ROD SIZE
5/8
GROUND WIRE
--
THREAD SIZE
7/16" - 14 UNC-2A
IPS PIPE SIZE INCHES
2
GROUND ROD
1/4
SOCKET SCREW
1-5/16
BOLT SIZE INCHES
--
NOTES
Ul Does Not List Tin-Plated Bronze Grounding Devices
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700